D & L Foundry Supply

52 in. Cast Iron Base Cover Valve Box with Fire Lid

Part #DM804423  |  Manufacturer Part #M-8044-23

Height:

52 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 52 in

Material: Cast Iron

Waterworks Application: Fire