`

You last purchased this on
 

`

This product requires certification to purchase.
You last purchased this on
 

`

  • Fast #
  • Part #D3ZHHF
  • Item #513904
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Material:
Plastic
Material Type:
HDPE