Dacor

24 x 18 x 35-7/8 in. 600 cfm Wall Mount Hood in Stainless Steel

Part #DDHD36M987WS  |  Item #7302722  |  Manufacturer Part #DHD36M987WS

$ 2,599.00 EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch

Depth: 24 in

Duct Shape: Round

Duct Size: 8 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 18 in

Hood Vent Type: Wall Mount

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

Type: Hood

UL Listed: No

Volts: 120V

Weight: 57

Width: 35-7/8 in