Dacor

30 in. Column Kit and Right Door for Modernist DRZ30980RAP Built-in Upright Counter Depth Freezer in Silver Stainless Steel

Part #DRAC30AMRHSR  |  Manufacturer Part #RAC30AMRHSR

Color/Finish:
Silver Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Modernist DRZ30980RAP Built-in Upright Counter Depth Freezer

Color Finish: Silver Stainless Steel

Color Finish Category: Stainless Steel

NSF Certified: No

Product Type: Column Kit

Weight: 25

Width: 30 in