Dacor

30 in. Double Electric Wall Oven in Stainless Steel

Part #DDTO230S  |  Manufacturer Part #DTO230S

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Capacity: 4.8 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Height: 50-1/8 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 208/240V

Watts: 3100

Width: 30 in