Dacor

36 in. 6-Seal Burner Natural Cooktop in Stainless Steel

Part #DEG366SCHNG  |  Manufacturer Part #EG366SCH/NG

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28 in

Height: 8-1/4 in

Material: Stainless Steel

Power Source: Electric

Volts: 120V

Width: 35-7/8 in