Dacor

36 in. Gas Countertop Natural Gas in Stainless Steel

Part #DDRT366SNG  |  Manufacturer Part #DRT366S/NG

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/8 in

Fuel Type: Natural Gas

Height: 9-5/16 in

Material: Stainless Steel

Power Source: Gas

Volts: 120V

Width: 35-7/8 in