18 in. Door Panel for DRZ18980LAP

This product has been replaced by

Dacor Silver Stainless Steel 18 in. Panel Kit
Dacor 18 in. Panel Kit for DRZ18980LAP
Manufacturer Part #RAC18AHLHSR/DA
You last purchased this on
 
Dacor

Contemporary 18 in. Door Panel for DRZ18980LAP

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Silver Stainless Steel 18 in. Panel Kit
Dacor 18 in. Panel Kit for DRZ18980LAP
Manufacturer Part #RAC18AHLHSR/DA
Dacor

Contemporary 18 in. Door Panel for DRZ18980LAP

  • Fast #
  • Part #DRAC18AHLHSR
  • Item #7528307
  • Manufacturer Part #RAC18AHLHSR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DRZ18980LAP
Collection:
Contemporary
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Stainless Steel
Handle Type:
Pro Handle
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Door Panel
Weight:
25 lb
Width:
18 in