Contemporary 23-1/2 in. 14 Place Settings Dishwasher in Panel Ready

Part #DDDW24T999BB  |  Item #7302724  |  Manufacturer Part #DDW24T999BB

$ 1,559.00 EACH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 14 Place Settings

Collection: Contemporary

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Touch

Decibel Rating dB : 42 dB

Depth: 22-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-1/2 in

Installation Type: Built-in

Interior Light: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Settings: 14

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-1/2 in