23-3/4 in. 100 Bottles Wine Cooler in Panel Ready
This product has been replaced by
Manufacturer Part #DRW24980LAP/DA
Contemporary 23-3/4 in. 100 Bottles Wine Cooler in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PRESENTER SHELF Show off and highlight your wine collection under softly lit LED lighting
- OAK WOOD GLIDE RACKS Prevent vibration through luxurious oak wood constructed Glide Racks that lock in and slide out with ease using its smooth ball-bearing rails. Wooden dowels help keep moisture away from labels versus wire racks that can potentially cause label damage.
- TRIPLE TEMPERATURE ZONES Triple Temperature Zones allow you to store any type of wine with three separate temperature controlled compartments with dedicated evaporator for each zone with ±.3°F temperature fluctuation.
- CLEAN AIR FILTER Keep the wine cellar fresh and prevent contamination with a dedicated clean air charcoal filter located in each zone.
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 100 Bottles
- Collection:
- Contemporary
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Digital
- Cord Length:
- 7-1/2 ft
- Depth:
- 23-3/8 in
- Door Location:
- Left
- Energy Star Compliant:
- Yes
- Glass Type:
- Triplex
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Metal, Oak Wood
- Number of Doors:
- 1
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- Yes
- Temperature Range:
- 40 to 65 Deg F
- Volts:
- 115V
- Weight:
- 416 lb
- Width:
- 23-3/4 in