Contemporary 23-3/4 in. 13.7 cu. ft. Full Refrigerator in Panel Ready

Part #DDRR24980RAP  |  Item #7272840  |  Manufacturer Part #DRR24980RAP

Color/Finish:
Panel Ready

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 13.7 cu ft

Collection: Contemporary

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Hidden

Depth: 23-13/16 in

Display Type: Digital

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Pull

Height: 83-3/8 in

Installation Type: Built-in

Interior Light: Yes

LED Light: Yes

Material: Stainless Steel

Number of Shelves: 4

Power Source: Electric

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 13.7 cu ft

Refrigerator Type: Full Refrigerator

Smart Home Enabled: No

Temperature Range: 34 to 44 Deg F (1 to 7 Deg C)

UL Listed: No

Volts: 115V

WIFI Enabled: Yes

Weight: 125

Width: 23-3/4 in