Contemporary 29-5/8 in. Built-in Freezer Column with Right Hinge Door in Panel Ready

Part #DDRZ30980RAP  |  Item #7272842  |  Manufacturer Part #DRZ30980RAP

$ 7,899.00 EACH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 17.6 cu ft

Collection: Contemporary

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 23-13/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 83-3/8 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

UL Listed: No

Volts: 115V

Width: 29-5/8 in