35-3/4 in. 21.5 cu. ft. Full Refrigerator in Panel Ready

This product has been replaced by

Dacor Panel Ready 35-3/4 in. 21.6 cu. ft. Column Refrigerator
Dacor 35-3/4 in. 21.6 cu. ft. Column Refrigerator in Panel Ready
Manufacturer Part #DRR36980RAP/DA
You last purchased this on
 
Dacor

Contemporary 35-3/4 in. 21.5 cu. ft. Full Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Panel Ready 35-3/4 in. 21.6 cu. ft. Column Refrigerator
Dacor 35-3/4 in. 21.6 cu. ft. Column Refrigerator in Panel Ready
Manufacturer Part #DRR36980RAP/DA
Dacor

Contemporary 35-3/4 in. 21.5 cu. ft. Full Refrigerator in Panel Ready

  • Fast #
  • Part #DDRR36980RAP
  • Item #7272844
  • Manufacturer Part #DRR36980RAP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
Capacity:
21.5 cu ft
Collection:
Contemporary
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
25 in
Display Type:
Digital
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
21.5 cu ft
Refrigerator Type:
Full Refrigerator
UL Listed:
No
Volts:
115V
WIFI Enabled:
Yes
Weight:
567 lb
Width:
35-3/4 in