36 in. Door Panel Kit in Silver Stainless Steel

This product has been replaced by

Dacor Silver Stainless Steel 36 in. Panel Kit
Dacor 36 in. Panel Kit for DRZ36980RAP and DRR36980RAP
Manufacturer Part #RAC36AMRHSR/DA
You last purchased this on
 
Dacor

Contemporary 36 in. Door Panel Kit in Silver Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Silver Stainless Steel 36 in. Panel Kit
Dacor 36 in. Panel Kit for DRZ36980RAP and DRR36980RAP
Manufacturer Part #RAC36AMRHSR/DA
Dacor

Contemporary 36 in. Door Panel Kit in Silver Stainless Steel

  • Fast #
  • Part #DRAC36AMRHSR
  • Item #7528315
  • Manufacturer Part #RAC36AMRHSR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DRZ36980RAP and DRR36980RAP
Collection:
Contemporary
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Stainless Steel
NSF Certified:
No
Product Type:
Door Panel Kit
Size:
36 in
UL Listed:
No
Weight:
25 lb