Contemporary 41-1/4 in. 23.5 cu. ft. French Door Refrigerator in Panel Ready

Part #DDRF427500AP  |  Item #7528293  |  Manufacturer Part #DRF427500AP

$ 10,999.00 EACH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel Cool Interior with 3D Lighting
  • Dual Ice Maker with Cocktail Ice
  • Freshzone Plus Compartment

Specifications

ADA Compliant: No

AMP: 6

CEC Compliant: For Sale in CA

Capacity: 23.5 cu ft

Collection: Contemporary

Color Finish: Panel Ready

Color Finish Category: Neutrals

Control Type: Touch

Cord Length: 78-3/4 in

Depth: 23-13/16 in

ETL Listed: Yes

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.7 cu ft

Green: [Yes, Energy Star]

Height: 83-3/8 in

Installation Type: Built-in

Interior Light: Yes

Number of Shelves: 5

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 16.8 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 115V

WIFI Enabled: Yes

Weight: 655

Width: 41-1/4 in