
This product has been replaced by
Dacor *CVR* 42" FOUR-DOOR CONTEMPORARY SI
Part #: DRAT42AMAASRDA
Dacor
Contemporary 42 in. Door Panel in Silver Stainless Steel
Part #DRAT42AMAASR | Item #7528313 | Manufacturer Part #RAT42AMAASR
Product Details
Documents
Specifications
Collection: Contemporary
Color Finish: Silver Stainless Steel
Color Finish Category: Silver Tones
Material: Stainless Steel
NSF Certified: No
Number of Handles: Four Handle
Product Type: Door Panel
UL Listed: No
Weight: 10
Width: 42 in