29-7/8 in. 9.6 cu. ft. Double Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #HWO230FS
Professional Series 29-7/8 in. 9.6 cu. ft. Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- No
- Capacity:
- 9.6 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 23-3/4 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- Height:
- 50-5/8 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Maximum Capacity:
- 9.6 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 2.2 kW
- Weight:
- 400 lb
- Width:
- 29-7/8 in