Dacor Heritage 29-7/8 in. 4.8 cf Wall Mount Single Electric Oven with Epicure Style Handle in Stainless Steel

DRNWO130ES

Manufacturer Part #: RNWO130ES

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
50
Capacity
4.8 cu ft
Collection
Heritage
Depth
24 in
Handle Material
Stainless Steel
Height
27-3/4 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
240V
Width
29-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday