36 in. 6-Burner Propane Cooktop in Stainless Steel
Heritage Series 36 in. 6-Burner Propane Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 18000
- Burner Type:
- Sealed
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 26-5/16 in
- Fuel Type:
- Propane
- Height:
- 9 in
- MBH:
- 18
- Material:
- Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in