23-13/16 x 83-3/8 x 17-5/8 in. 3A 9.5 cf Column Freezer with Right Hinge in Panel Ready
This product has been replaced by
Manufacturer Part #DRZ18980RAP/DA
Modernist 23-13/16 x 83-3/8 x 17-5/8 in. 3A 9.5 cf Column Freezer with Right Hinge in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Collection:
- Modernist
- Color Finish Category:
- Greys
- Color Finish Name:
- Panel Ready
- Depth:
- 23-13/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 9.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel, Tempered Glass
- Refrigerant:
- R-600A
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 289 lb
- Width:
- 17-5/8 in