83-3/8 in. 21.4 cu. ft. Freezer in Panel Ready
This product has been replaced by
Manufacturer Part #DRZ36980LAP/DA
83-3/8 in. 21.4 cu. ft. Freezer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 23-13/16 in
- Energy Star Compliant:
- Yes
- Filter Type:
- Carbon
- Freezer Capacity (Cu Ft):
- 21.4 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Pull
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Shelves:
- 3
- Power Source:
- Electric
- Product Type:
- Column
- Refrigerant:
- R-600A
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 125 lb
- Width:
- 35-3/4 in