29-7/8 in. 9.6 cu. ft. Double Oven in Graphite Stainless Steel
This product has been replaced by
Manufacturer Part #DOB30M977DM/DA
Modernist 29-7/8 in. 9.6 cu. ft. Double Oven in Graphite Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Automatic Shut-Off:
- Yes
- Capacity:
- 9.6 cu ft
- Collection:
- Modernist
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Control Type:
- LCD
- Depth:
- 24-1/2 in
- Door Style:
- Drop Down
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 51-1/2 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Maximum Capacity:
- 9.6 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Compatibility:
- Dacor iQ Kitchen
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 4.4 kW
- Weight:
- 383 lb
- Width:
- 29-7/8 in