24 in. Door Panel for DRZ24980LAP and DRR24980LAP

This product has been replaced by

Dacor Graphite Stainless Steel 24 in. Door Panel
Dacor 24 in. Door Panel for DRZ24980LAP and DRR24980LAP
Manufacturer Part #RAC24AMLHMS/DA
You last purchased this on
 
Dacor

Modernist 24 in. Door Panel for DRZ24980LAP and DRR24980LAP

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Graphite Stainless Steel 24 in. Door Panel
Dacor 24 in. Door Panel for DRZ24980LAP and DRR24980LAP
Manufacturer Part #RAC24AMLHMS/DA
Dacor

Modernist 24 in. Door Panel for DRZ24980LAP and DRR24980LAP

  • Fast #
  • Part #DRAC24AMLHMS
  • Item #7528300
  • Manufacturer Part #RAC24AMLHMS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DRZ24980LAP and DRR24980LAP
Collection:
Modernist
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Door Panel
UL Listed:
No
Weight:
25 lb
Width:
24 in