24 in. Modernist Handle with Left Hinge in Graphite Stainless Steel

This product has been replaced by

Dacor Graphite Stainless Steel Handle
Dacor 24 in. Handle
Manufacturer Part #RAW24AMLHMS/DA
You last purchased this on
 
Dacor

Modernist 24 in. Modernist Handle with Left Hinge in Graphite Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dacor Graphite Stainless Steel Handle
Dacor 24 in. Handle
Manufacturer Part #RAW24AMLHMS/DA
Dacor

Modernist 24 in. Modernist Handle with Left Hinge in Graphite Stainless Steel

  • Fast #
  • Part #DRAW24AMLHMS
  • Item #7850918
  • Manufacturer Part #RAW24AMLHMS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
DRW24980 Wine Cooler
Collection:
Modernist
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
NSF Certified:
No
Product Type:
Handle
UL Listed:
No
Width:
24 in