23-9/16 x 22-3/4 in. Dishwasher in Panel Ready
Modernist 23-9/16 x 22-3/4 in. Dishwasher in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ZoneBooster™
- AutoRelease™ drying
- WaterWall™ technology
- 44 dB
- 7 programs
- Cutlery basket
- 14 place settings
- Electronic control panel with SmartThings Wi-Fi connectivity
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- Modernist
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 32-5/16 in
- Installation Type:
- Undercounter
- Interior Light:
- No
- NSF Certified:
- No
- Number of Cycles:
- 7
- Number of Settings:
- 14
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 110 W
- Width:
- 23-9/16 in