29-3/4 in. Warming Drawer in Stainless Steel
This product has been replaced by
Manufacturer Part #HDCT304GS/LP
Modernist 29-3/4 in. Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- Application:
- Food and Beverage
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.6 cu ft
- Collection:
- Modernist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-13/16 in
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 10-1/4 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 500 W
- Weight:
- 53 lb
- Width:
- 29-3/4 in