29-5/8 in. Warming Drawer in Graphite Stainless Steel

You last purchased this on
 
Dacor

Contemporary 29-5/8 in. Warming Drawer in Graphite Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dacor

Contemporary 29-5/8 in. Warming Drawer in Graphite Stainless Steel

  • Fast #
  • Part #DDWR30M977WM
  • Item #7302743
  • Manufacturer Part #DWR30M977WM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Graphite Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Capacity:
2 cu ft
Collection:
Contemporary
Color Finish Category:
Greys
Color Finish Name:
Graphite Stainless Steel
Control Type:
Electronic
Depth:
22-4/5 in
ETL Listed:
No
GSA Approved:
No
Handle Type:
Push to Open
Height:
9 in
Installation Type:
Built-in
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
500 W
Width:
29-5/8 in