29-3/4 in. 17.8 cu. ft. Column Refrigerator in Panel Ready

You last purchased this on
 
Dacor

Contemporary 29-3/4 in. 17.8 cu. ft. Column Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dacor

Contemporary 29-3/4 in. 17.8 cu. ft. Column Refrigerator in Panel Ready

  • Fast #
  • Part #DDRR30980RAPDA
  • Item #8962052
  • Manufacturer Part #DRR30980RAP/DA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • SteelCool™ Stainless Steel Interior illuminated by 3DLighting™
  • Push-To-Open™ Door Assist opens the door upon a slight push for a luxuriously convenient experience
  • Full height door with true flush cabinet integration without exposed venting grille
  • IQ RemoteView™ Cameras (Wi-Fi) enables users to check what’s in your fridge from your phone
  • Internal Water Dispenser for easy access to clean, filtered water
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Adjustable Shelves:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Capacity:
17.8 cu ft
Collection:
Contemporary
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Cord Length:
78-3/4 in
Depth:
23-13/16 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Pull
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Length:
23-13/16 in
Light Bulb Type:
LED
Material:
Stainless Steel
Material Type:
316 SS, 304L
Maximum Temperature:
44
Minimum Temperature:
34
Number of Doors:
1
Number of Drawers:
2
Number of Handles:
Single Handle
Number of Shelves:
4
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
17.8 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
No
Temperature Range:
34 to 44 Deg F
UL Listed:
No
Volts:
115V
WIFI Enabled:
Yes
Weight:
125 lb
Width:
29-5/8 in
Wireless Communication - FEI:
Wi-Fi
Zones:
1