35-3/4 in. 21.6 cu. ft. Column Refrigerator in Panel Ready
35-3/4 in. 21.6 cu. ft. Column Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- SteelCool™ Stainless Steel Interior illuminated by 3DLighting™
- Push-To-Open™ Door Assist opens the door upon a slight push for a luxuriously convenient experience
- Full height door with true flush cabinet integration without exposed venting grille
- IQ RemoteView™ Cameras (Wi-Fi) enables users to check what’s in your fridge from your phone
- Internal Water Dispenser for easy access to clean, filtered water
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Cord Length:
- 78-3/4 in
- Depth:
- 25 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Pull
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 25 in
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Material Type:
- 316 SS, 304L
- Maximum Temperature:
- 44
- Minimum Temperature:
- 34
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Number of Handles:
- Single Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 21.6 cu ft
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 44 Deg F
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- Yes
- Weight:
- 567 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi
- Zones:
- 1