35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

You last purchased this on
 
Dacor

Contemporary 35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dacor

Contemporary 35-7/8 in. Dual Fuel 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #DDOP36M94DLS
  • Item #7311315
  • Manufacturer Part #DOP36M94DLS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
Automatic Shut-Off:
No
BTU:
22000
Burner Type:
Sealed
Capacity:
4.8 cu ft
Collection:
Contemporary
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
24 in
ETL Listed:
No
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
36-1/8 in
Ignition System:
Automatic
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
22
Number of Burners:
4
Power Source:
Dual Fuel
Self Clean:
Yes
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
208/240V
Watts:
4400 W
Width:
35-7/8 in