Dacor

Modernist 35-7/8 in. 600 cfm Wall Mount Range Hood in Graphite Stainless

Part #DDHD36M987WM  |  Item #7302721  |  Manufacturer Part #DHD36M987WM

$ 2,799.00 EACH

Color/Finish:
Graphite Stainless

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Modernist

Color Finish: Graphite Stainless

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 24 in

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 18 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

Product Type: Hood

UL Listed: No

Volts: 120V

Weight: 57

Width: 35-7/8 in