4 Burner Sealed Cooktop in Graphite Stainless Steel
Contemporary 4 Burner Sealed Cooktop in Graphite Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 22000
- Burner Type:
- Sealed
- Collection:
- Contemporary
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Control Type:
- Knob
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Ignition System:
- Automatic
- Installation Type:
- Cabinet Mount, Countertop
- MBH:
- 22
- Number of Burners:
- 4
- Power Source:
- Gas
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Watts:
- 1400 W
- Weight:
- 55 lb
- Width:
- 36 in