Modernist 36 in. 5-Burner Natural Gas Sealed Cooktop in Graphite Steel

Part #DDTG36M955FM  |  Item #7302723  |  Manufacturer Part #DTG36M955FM

$ 2,499.00 EACH
(Pricing is for Graphite Stainless Steel)

Color/Finish:
Graphite Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flush Design, All Brass Burners
  • 18.5K BTU Dual Burner
  • Wi-Fi & Hood Connectivity?

Green

Specifications

ADA Compliant: No

AMP: 15

BTU: 18500

Burner Type: Sealed

Collection: Modernist

Color Finish: Graphite Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Side Controls

Depth: 21 in

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 6 in

MBH: 63.5

Number Of Burners: 5

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 36 in