41-3/4 x 24-11/16 in. 23.5 cu. ft. French Door Refrigerator in Panel Ready
41-3/4 x 24-11/16 in. 23.5 cu. ft. French Door Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual Ice Maker with Cocktail Ice
- Freshzone Plus Compartment
- Steel Cool Interior with 3D Lighting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Cord Length:
- 6-14/25 ft
- Depth:
- 24-11/16 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.7 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Doors:
- 4
- Number of Drawers:
- 6
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.8 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 44 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 655 lb
- Width:
- 41-3/4 in