Dacor

Modernist 47-7/8 in. 1200 cfm Wall Mount Range Hood in Silver Stainless Steel

Part #DDHD48M987WS  |  Manufacturer Part #DHD48M987WS

Call for Pricing EACH

Color/Finish:
Silver Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1200

Collection: Modernist

Color Finish: Silver Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 24 in

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Baffle

Height: 18 in

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

Product Type: Hood

UL Listed: No

Volts: 120V

Weight: 77

Width: 47-7/8 in