Dacor Modernist 47-7/8 in. 6-Burner Dual Fuel Natural Gas and Steam Freestanding Range Self Clean Oven

DDOP48M96DL

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual Four-Part Pure Convection
  • Powerful 22K BTU Dual Brass Burner
  • Pure Steam & Steam Assist Cooking

SPECIFICATIONS

ADA Compliant
No
AMP
50
BTU
22000
Burner Type
Sealed
Capacity
6.6 cu ft
Collection
Modernist
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Knob
Depth
28-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
37-1/2 in
Ignition System
Automatic
Installation Type
Freestanding
Interior Light
Yes
MBH
22
Material
Brass, Cast Iron, Stainless Steel
Power Source
Electric, Gas, Steam
Size
48 in
UL Listed
No
Volts
208/240V
Watts
4400
Weight
650
Width
47-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday