Dacor

Modernist 47-7/8 in. 97000 BTU 6-Burner 6-Element Sealed Cooktop in Stainless Steel

Part #DDTT48M976PS  |  Manufacturer Part #DTT48M976PS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

BTU: 22000

Burner Type: Sealed

Collection: Modernist

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 27-1/2 in

Energy Star Compliant: No

Fuel Type: Propane

Height: 7-3/4 in

Ignition System: Gas Fired

Installation Type: Slide-in

MBH: 97

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Weight: 70

Width: 48 in