48 in. 97000 BTU 6-burner 6-element Sealed Cooktop in Silver Stainless
Modernist 48 in. 97000 BTU 6-burner 6-element Sealed Cooktop in Silver Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 22000
- Burner Type:
- Sealed
- Collection:
- Modernist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver Stainless
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 8 in
- Installation Type:
- Countertop
- Interior Light:
- Yes
- MBH:
- 97
- Material:
- Brass
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 48 in