48 in. 97000 BTU 6-Burner 6-Element Sealed Rangetop in Graphite Stainless Steel
This product has been replaced by
Manufacturer Part #DTT48T963GM/DA
Modernist 48 in. 97000 BTU 6-Burner 6-Element Sealed Rangetop in Graphite Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SMARTTHINGS INTEGRATION Seamlessly integrate into the SmartThings connected platform, providing an exceptional foundation for an ever growing ecosystem of smart connectivity. Preheat, check the oven temperature, the cooking status and remaining time, all from the comfort of your smartphone.
- BUILT-IN GRIDDLE Achieve even heat distribution with 6 Pass, built-in 1,400W Griddle. The scratch-resistant, cast-aluminum griddle is coated with a non-stick ceramic surface.
- SIMMERSEAR™ BURNERS Quickly boil water with 22K BTU of power or maintain a gentle simmer at 750 BTU with the all Brass, Dual Valve, Dual Ring burner.
Specifications
- AMP:
- 15
- BTU:
- 97000
- Burner Type:
- Sealed
- Collection:
- Modernist
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8 in
- Ignition System:
- Gas Fired
- Installation Type:
- Slide-in
- MBH:
- 97
- Number of Burners:
- 6
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1400 W
- Weight:
- 70 lb
- Width:
- 48 in