Modernist Door Panel for 24 in. DRZ24980RAP and DRR24980RAP Refrigerators

Part #DRAC24AMRHMS  |  Item #7528318  |  Manufacturer Part #RAC24AMRHMS

Brand Model Compatibility:

24 in DRZ24980RAP and DRR24980RAP Refrigerators

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 24 in DRZ24980RAP and DRR24980RAP Refrigerators

Collection: Modernist

Color Finish: Graphite Stainless Steel

Color Finish Category: Stainless Steel

Height: 83-1/2 in

NSF Certified: No

Product Type: Door Panel

Type: DRAC24AMRHMS

UL Listed: No

Weight: 25

Width: 35-7/10 in