Dacor

Modernist Silver Stainless Handle

Part #DRAC00MHAASR  |  Manufacturer Part #RAC00MHAASR

Color/Finish:
Silver Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Column Refrigerator

Collection: Modernist

Color Finish: Silver Stainless

Color Finish Category: Stainless Steel

NSF Certified: No

Product Type: Handle

UL Listed: No