Professional 35-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Color Match

Part #DHDPR36CNG  |  Item #7579447  |  Manufacturer Part #HDPR36C/NG

$ 8,299.00 EACH
(Pricing is for Color Match)

Color/Finish:
Color Match

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18K Dual Stack SimmerSear Brass Burner
  • Extra Wide Continuous Grates
  • Four-Part Pure Convection

Specifications

ADA Compliant: No

AMP: 50

BTU: 18000

Burner Type: Sealed

Capacity: 5.2 cu ft

Collection: Professional

Color Finish: Color Match

Color Finish Category: Neutrals

Depth: 26-7/8 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 36-1/8 in

Ignition System: Automatic

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Material: [Brass, Stainless Steel]

Number Of Burners: 6

Power Source: Dual Fuel

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 240V

Watts: 3500

Width: 35-7/8 in