Dacor

Professional Collection 30 in. 5-Burner 5-Element Induction Cooktop in Black Glass

Part #DHICT305BG  |  Manufacturer Part #HICT305BG

Number Of Burners:
5

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 50

Burner Type: Induction

Collection: Professional Collection

Color Finish: Black Glass

Color Finish Category: Blacks

Control Type: Digital

Depth: 21 in

Energy Star Compliant: No

Height: 3-7/8 in

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Type: DHICT305BG

UL Listed: No

Volts: 240V

Watts: 7400

Weight: 60

Width: 30 in