19-9/16 in. 4 bottles Wine Cooler in Stainless Steel
Professional Series 19-9/16 in. 4 bottles Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to Use LCD Display - Ensure you get the perfect amount of wine with each pour as options are easily customizable to your taste.
- Preservation and Dispensing System - Argon gas preservation system keeps wine for 60 days, ensuring the first sip is as good as the last.
- Four bottle dispensing system - Stores and pours uncorked while preserving taste and aromaand holds regular to magnum size bottles simultaneously.
- CLEANPOUR™ - Dispensing heads keep wine safe from oxidation by pouring wine directly from the bottles which locks in the taste and aroma with each pour.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 bottles
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- LCD
- Depth:
- 16 in
- Energy Star Compliant:
- No
- Height:
- 28-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Volts:
- 120V
- Width:
- 19-9/16 in