Dacor

Renaissance® 27 in. Integrated Warming Drawers in Panel Ready

Part #DIWD27  |  Manufacturer Part #IWD27

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Capacity: 1.63 cu ft

Collection: Renaissance®

Color Finish: Panel Ready

Depth: 23-5/8 in

Height: 8-15/16 in

Power Source: Electric

Volts: 120V

Width: 25-5/16 in