Dacor

Right Hinge Panel for DRR24980RAP 24 in. Refrigerator

Part #DRAC24DPRHMS  |  Manufacturer Part #RAC24DPRHMS

Brand Model Compatibility:

DRR24980RAP 24 in Refrigerator
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: DRR24980RAP 24 in Refrigerator

Color Finish: Graphite Stainless Steel

Color Finish Category: Greys

NSF Certified: No

Product Type: Panel

UL Listed: No

Weight: 20

Width: 24 in