1/2 in. Female Solder and MIP x Male Hose Boiler Drain Valve

Part #D6210104BAG  |  Item #3910878  |  Manufacturer Part #621-01-04-BAG

$ 17.55 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: [Female Solder, MIP]

End Connection 2: Male Hose

End Connections: Female Solder;MIP x Male Hose

Lead Law Compliant: Yes

Material: Brass

Valve Size: 1/2 in