1/2 in. Female Solder and MIP x Male Hose Boiler Drain Valve

Part #D6210104PK2  |  Item #3910745  |  Manufacturer Part #621-01-04-PK2

$ 36.10 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

End Connection 1: [Female Solder, MIP]

End Connection 2: Male Hose

End Connections: Female Solder;MIP x Male Hose

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in