3/8 in. OD Compression x Female Swivel Nut 90 Degree Brass Elbow
3/8 in. OD Compression x Female Swivel Nut 90 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Made in Canada with American materials
- Every valve is tested before leaving our facility
- A variety of hydronic heating and end-of-line applications for potable water plumbing systems
- Lifetime Warranty
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Rough Brass
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Compression
- End Connection 2:
- Female Swivel Nut
- End Connections:
- OD Compression x Female Swivel Nut
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250