0 items

Dahl Brothers 5/8 in x 3/8 in. Compact Dual Outlet Angle Stop Valve

D611333131

Valve Size

3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-9
ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Locking Lever Handle
Valve Size
3/8 in, 5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday